Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/64 In
Mfr # SF206CF
Zoro # G1990031
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 5/64 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Size- Decimal 5/64" (0.0781)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF206CF
- Zoro # G1990031
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 5/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 5/64" (0.0781) |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Inside Dia. | 5/64 in |
Overall Length | 3/8 in |
Size - Decimal | #46 - 0.0810 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E32 60mm 3/4 Sq. Drive (16425-E32)
- GEARWRENCH 20 Piece Specialty Ratcheting Metric Wrench Set in Foam Storage Tray (GWMSSRWMM)
- WEATHERHEAD Collet, 51908 (T-400-12)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- Zoro Select Renewable Bushings