Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 56
Mfr # SF128BE
Zoro # G6268552
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 3/16
- Material 52100 Thru Hardened
- Outside Dia. 3/16 in
- Head Dia. 5/16 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF128BE
- Zoro # G6268552
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/16 in |
Head Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1/2 in |
Drill Size | #56 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #56 (0.0465) |
Inside Dia. | #56 |
Size - Decimal | R - 0.3390 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Light Weight Worm Drive Skilsaw, 120V, 7 (SPT77WML-01)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240ASD)
- KO-KEN Socket 22mm Nut Grip 29mm 3/8 Sq. Drive (3450M-22)
- DEFENSEGUARD Air Chisel Slotted Panel Cutter Bit - 0.40 in. (DE96825)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- Zoro Select Drill Bushings