Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 56
Mfr # SF126BE
Zoro # G6268473
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Head Dia. 5/16 in
- Rockwell Hardness RC 62-64
- Inside Dia. #56
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF126BE
- Zoro # G6268473
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 5/16 in |
Inside Dia. | #56 |
Overall Length | 3/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #56 |
Size- Decimal | #56 (0.0465) |
Outside Dia. | 3/16 in |
Size - Decimal | Q - 0.3320 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #56
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 57/64 In Tip, 4-7/8 In L (22N839)
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- HUSQVARNA Core Bit, 4-1/2" Bit Dia., 14" Drill Depth (B10-4.5)
- LINK HANDLES Hollowback Shovel Handle, 48", Shoulder (66705)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- Zoro Select Renewable Bushings