Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5.5mm
Mfr # SFT2412GN
Zoro # G3095045
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Material 52100 Thru Hardened
- Drill Size 5.50 mm
- Bushing Head Type Headed
- Inside Dia. 5.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2412GN
- Zoro # G3095045
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 5.50 mm |
Inside Dia. | 5.50 mm |
Size- Decimal | 5.50mm (0.2165) |
Overall Length | 3/4 in |
Outside Dia. | 3/8 in |
Head Dia. | 5/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #22 - 0.1570 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 5.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Tool Holster, Black, Nylon, 0 Pockets (5707)
- BESSEY 3-1/8" Solid Surface Seaming Tool, Composite Handle and (PS130)
- BETA Magnetic Quick Release Bit Holder (008510001)
- PERFORMANCE TOOL 22 Blade Go No Go Feeler Gauge, W80524 (W80524)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- Zoro Select Renewable Bushings