Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 55/64
Mfr # SFT8010NU
Zoro # G6267283
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Rockwell Hardness RC 62-64
- Head Dia. 1 5/8 in
- Heat Treatment Through Hardened
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT8010NU
- Zoro # G6267283
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 5/8 in |
Outside Dia. | 1 1/4 in |
Size- Decimal | 55/64" (0.8594) |
Inside Dia. | 55/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 55/64 in |
Overall Length | 5/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #29 - 0.1360 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 55/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13080)
- BON TOOL Bon 12-217 Handle Adapter, 1 3/8" Button To Male Thread (12-217)
- FEIN Fein Punch Rss 636-2 (63602047006)
- ALLPAX Metric Hollow Punch Kit, 31 pcs. (AX1352)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- Zoro Select Renewable Bushings