Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 55/64
Mfr # SF8848NU
Zoro # G6279366
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 55/64 in
- Measurement System Fractional Inch
- Drill Size 55/64 in
- Concentricity Tolerance .0005" T.I.R. max
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF8848NU
- Zoro # G6279366
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 55/64 in |
Drill Size | 55/64 in |
Outside Dia. | 1 3/8 in |
Head Dia. | 1 51/64 in |
Overall Length | 3 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Size- Decimal | 55/64" (0.8594) |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 55/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6 in Fast Release Hex Key Adjusting Screw Knurled Grip Locking Pliers (IRHT82588)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 60 in W x 24-1/4 in D x 60-3/4 in H (1-697990)
- ECLIPSE TOOLS Bit, Pozidrive, Size 2, 1, 15/16" L, 1 (PZ2X1-15/16)
- ZORO SELECT Nosepiece, 3/16In, For Use w/5TUR0, 5TUP8 (5TUR5)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- Zoro Select Drill Bushings