Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 55
Mfr # SF208BJ
Zoro # G6269313
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Finish High Speed Steel
- Head Dia. 35/64 in
- Inside Dia. #55
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208BJ
- Zoro # G6269313
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1/2 in |
Head Dia. | 35/64 in |
Inside Dia. | #55 |
Drill Size | #55 |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #55 (0.0520) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #8 - 0.1990 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Flat Tweezer, Rounded Tips, 120mm (2A-SA)
- VEGA Hex 9/16 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H3664SB)
- KO-KEN Socket 46mm 6 Point 28mm For Rear Wheel Nut Motorcycle 1/2 Sq. Drive (4400M-46DU)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M8 x 32mm Steel External Thread, 65mm Handle Length (MH-411)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- Zoro Select Renewable Bushings