Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 55
Mfr # SF126BJ
Zoro # G6268692
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/16 in
- Head Dia. 5/16 in
- Measurement System Wire
- Overall Length 3/8 in
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF126BJ
- Zoro # G6268692
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/16 in |
Head Dia. | 5/16 in |
Overall Length | 3/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #55 (0.0520) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #55 |
Drill Size | #55 |
Size - Decimal | Q - 0.3320 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 REDLITHIUM HIGH OUTPUT XC5.0 Extended Capacity Battery Pack (48-11-2450)
- GREENLEE Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (0153-01-INS)
- EAZYPOWER Security Tee Star, Size T27, 1" (73245/B)
- TIGER TOOL INTERNATIONAL HD U-Joint Puller (TG10102)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- Zoro Select Drill Bushings