Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 54
Mfr # SF208BL
Zoro # G6269322
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Hardness Rc 62-64
- Material - Machining High Speed Steel
- Decimal Equivalent 0.0550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208BL
- Zoro # G6269322
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #54 (0.0550) |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 35/64 in |
Overall Length | 1/2 in |
Inside Dia. | #54 |
Drill Size | #54 |
Size - Decimal | #8 - 0.1990 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 13/16" No. 2 Die Stock (3900-0225)
- PRIMEFIT Pistol Grip Air Blow Gun with Composite Handle Grip BG1002-4, 4PK (BG1002-4b)
- SUPERCUT 80 L, 0.125 W, 0.025 Thick, Carbon Steel (415001)
- PROTO 1/2 in Drive, 5/8" SAE Socket, 6 Points (J5320-50)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- Zoro Select Renewable Bushings