Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 54
Mfr # SF206BL
Zoro # G6269286
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Size- Decimal #54 (0.0550)
- Hardness Rc 62-64
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF206BL
- Zoro # G6269286
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #54 (0.0550) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/8 in |
Outside Dia. | 5/16 in |
Inside Dia. | #54 |
Drill Size | #54 |
Size - Decimal | #45 - 0.0820 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Driver (318-2199)
- CHANNELLOCK 1/4 In. Drive 1/4 In. 6-Point Deep Standard Socket (397970)
- REED Replacement Cutter Wheel, 21/64in, PK4 (HS4)
- OASIS MACHINERY Heavy Duty 2 HP Wood Dust Collector with free replacement bag (DC2000A)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- Zoro Select Drill Bushings