Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 54
Mfr # SF128BL
Zoro # G6268753
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Drill Size #54
- Outside Dia. 3/16 in
- Head Material High Speed Steel
- Size- Decimal #54 (0.0550)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF128BL
- Zoro # G6268753
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #54 |
Outside Dia. | 3/16 in |
Size- Decimal | #54 (0.0550) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1/2 in |
Head Dia. | 5/16 in |
Inside Dia. | #54 |
Size - Decimal | R - 0.3390 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY One Hand Edge Clamp, 1/2" to 3" (KF4)
- PROTO Ignition Wrench - 15/64" x 13/64" (J3211)
- SUNEX Wide Jaw Adjustable Wrench, 6" (SUN9611)
- PRECISION BRAND Feeler Gauge, High Carbon .025", PK10 (19695)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- Zoro Select Renewable Bushings