Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 54
Mfr # SF126BL
Zoro # G6268701
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 5/16 in
- Head Thickness 3/16
- Size- Decimal #54 (0.0550)
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF126BL
- Zoro # G6268701
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 5/16 in |
Size- Decimal | #54 (0.0550) |
Drill Size | #54 |
Inside Dia. | #54 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/16 in |
Overall Length | 3/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | Q - 0.3320 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6705)
- HHIP 1-1/2-2" With 11-1/2" Arbor And 5" Sleeve Expanding Mandrel Set (3902-3064)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B160400)
- CS UNITEC TCT Hole Saw, 15/16" X 1" (1-1-130)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- Zoro Select Drill Bushings