Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 54
Mfr # SF124BL
Zoro # G6268631
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Inside Dia. #54
- Heat Treatment Through Hardened
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF124BL
- Zoro # G6268631
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #54 |
Outside Dia. | 3/16 in |
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #54 |
Head Dia. | 5/16 in |
Size- Decimal | #54 (0.0550) |
Size - Decimal | P - 0.3230 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces Bosch 1607014116 (S97)
- POWERWELD Inspection Mirror, 1 in. x 2 in. Oval (PWB-2)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 6 x 1 In (W-3)
- KLEIN TOOLS Crimping Jaw, Fixed O Die/D3 Groove (BAT20-7T12)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- Zoro Select Renewable Bushings