Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5.3mm
Mfr # SF3222GJ
Zoro # G9743806
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Drill Size 5.30 mm
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222GJ
- Zoro # G9743806
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 5.30 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 3/8 in |
Inside Dia. | 5.30 mm |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Size - Decimal | #48 - 0.0760 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Half Round File, 8 In, Smooth, Machinists (1NFR6)
- INGERSOLL-RAND Reverse Assembly (285B-A329)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14116)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM, 0.4 hp (47202)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- Zoro Select Renewable Bushings