Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 53/64
Mfr # SF8834NP
Zoro # G6278885
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0005" T.I.R. max
- Finish High Speed Steel
- Outside Dia. 1 3/8 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF8834NP
- Zoro # G6278885
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 53/64" (0.8281) |
Drill Size | 53/64 in |
Head Dia. | 1 51/64 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Overall Length | 2 1/8 in |
Inside Dia. | 53/64 in |
Size - Decimal | 1-1/16 in - 1.0625 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1 In, 5/8-11, 0.44 (GP1C--SR-----21)
- LEATHERHEAD TOOLS Halligan Bar, 24" Forged, 1" Hex Grip (LB-24)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 3/8 (C23641)
- JET Motor Pulley Cover Jet Bandsaw Hvbs-56M (HVBS462-110)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- Zoro Select Renewable Bushings