Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/32 In
Mfr # SFT208EU
Zoro # G3057595
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 9/16 in
- Decimal Equivalent 0.1562
- Hardness Rc 62-64
- Drill Size 5/32 in
- Drill Bushing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT208EU
- Zoro # G3057595
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 9/16 in |
Drill Size | 5/32 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 1/2 in |
Inside Dia. | 5/32 in |
Outside Dia. | 5/16 in |
Size- Decimal | 5/32" (0.1562) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 5/32" - 0.1562 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 40mm, Satin Chrome (11540)
- DRILL AMERICA 9/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/16)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 19-Piece (1/4-1-1/4 in., 6-32 mm) (WBE94302)
- MILWAUKEE TOOL SHOCKWAVE 2" POWER BIT TORX T10 (48-32-4482)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- Zoro Select Renewable Bushings