Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/32 In
Mfr # SFT204EU
Zoro # G3057866
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Rockwell Hardness RC 62-64
- Hardness Rc 62-64
- Outside Dia. 5/16 in
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT204EU
- Zoro # G3057866
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 5/16 in |
Inside Dia. | 5/32 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 9/16 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 5/32" (0.1562) |
Overall Length | 1/4 in |
Drill Size | 5/32 in |
Size - Decimal | 5/32" - 0.1562 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cordless Pipe Threader Kit, 12R, 4 Ah, 60 V (72013)
- WORX Screwdriver, Extended Reach, 4V, Li-Ion (WX252L)
- VERMONT GAGE Plug Gage, Class X, 0.0154 in. dia. (141101540)
- IRWIN 100' Pro Chalk Reel (1932876)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- Zoro Select Drill Bushings