Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/32 In
Mfr # SFT2010EU
Zoro # G1985737
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 5/32 in
- Finish High Speed Steel
- Measurement System Fractional Inch
- Overall Length 5/8 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT2010EU
- Zoro # G1985737
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 5/32 in |
Overall Length | 5/8 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 9/16 in |
Size- Decimal | 5/32" (0.1562) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 5/32 in |
Size - Decimal | 8.00mm - 0.3150 |
Drill Bit Dimension Type | Fractional |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4 in. Bi-Metal T-Shank Reverse Cut Jig Saw Blade 10 TPI 5 pk (DJT101BRF5)
- WESTWARD Rd Solid Die, CS, #12-24, 1 In OD (2LVX8)
- WILTON Vise Jaw, Copper, 5-1/2 in, Bench Vises, Pr (404-5.5)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 7/16" (84133)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- Zoro Select Renewable Bushings