Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/32 In
Mfr # SF328EU
Zoro # G3070131
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Inside Dia. 5/32 in
- Measurement System Fractional Inch
- Drill Bushing Wall Type Standard Wall
- Head Dia. 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF328EU
- Zoro # G3070131
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 5/32 in |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 5/32" (0.1562) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 5/32 in |
Outside Dia. | 1/2 in |
Overall Length | 1/2 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Piece Flex Head Flare Nut SAE Wrench Set (81910)
- PROTO Torque Wrenches, Scale 50 to 250 ft-lb (J6014DR)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 5/32" (82523)
- EVOLUTION 3/8" Diameter X 1/4" Depth Annular Cutter (EVOMC-3/8)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- Zoro Select Renewable Bushings