Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/32 In
Mfr # SF3216EU
Zoro # G1986288
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Head Thickness 1/4"
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Material 52100 Thru Hardened
- Inside Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3216EU
- Zoro # G1986288
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 5/32 in |
Overall Length | 1 in |
Size- Decimal | 5/32" (0.1562) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 5/32 in |
Head Dia. | 51/64 in |
Size - Decimal | 7.50mm - 0.2953 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, 0.367 in. Shank, #1 (19/1-4127)
- WILLIAMS Williams Flexible Spring Claw (40159)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 12 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121112X12)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750X)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- Zoro Select Renewable Bushings