Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/32 In
Mfr # SF2022EU
Zoro # G6269934
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Hardness Rc 62-64
- Material - Machining High Speed Steel
- Size- Decimal 5/32" (0.1562)
- Drill Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2022EU
- Zoro # G6269934
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 5/32" (0.1562) |
Drill Size | 5/32 in |
Inside Dia. | 5/32 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Overall Length | 1 3/8 in |
Size - Decimal | K - 0.2810 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Handle Blksmth Hmmr 15In Lgth (65725)
- TOOLPRO Rear Outer Right Leg for TP72440 (TPS5024RA)
- KO-KEN Socket set 8mm-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3300X/8)
- OTC Hub Tamer Grappler Kit, 5 Pieces (6575-2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- Zoro Select Renewable Bushings