Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 53
Mfr # SF208BP
Zoro # G6269331
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #53
- Hardness Rc 62-64
- Head Dia. 35/64 in
- Head Material High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208BP
- Zoro # G6269331
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #53 |
Head Dia. | 35/64 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #53 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1/2 in |
Size- Decimal | #53 (0.0595) |
Size - Decimal | #8 - 0.1990 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #53
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Tool Set, 5 pc. (9K 98 98 20 US)
- DEWALT 9/16" x 4" x 6" SDS+ Hammer Bit (DW5442)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8001)
- WIHA Canvas Precision Screwdriver Pouch, 8 Pkt (91118)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- Zoro Select Renewable Bushings