Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 53
Mfr # SF206BP
Zoro # G6269295
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Drill Bushing Wall Type Standard Wall
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF206BP
- Zoro # G6269295
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/8 in |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | #53 |
Size- Decimal | #53 (0.0595) |
Head Dia. | 35/64 in |
Drill Size | #53 |
Size - Decimal | #45 - 0.0820 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #53
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Milling Cutter, C, 3T, RH, 5/32in Face (74044)
- TEKTON Combination Wrench Set with Pouch, 27-Piece (6-32 mm) (WCB94203)
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25F)
- MILWAUKEE TOOL Centering Pin for Small Thin Wall Core Bits (48-20-6150)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- Zoro Select Drill Bushings