Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 53
Mfr # SF126BP
Zoro # G6268717
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.0595
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF126BP
- Zoro # G6268717
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/8 in |
Inside Dia. | #53 |
Drill Size | #53 |
Size- Decimal | #53 (0.0595) |
Outside Dia. | 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | Q - 0.3320 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 12 lb. Head (SLO-12-36)
- MILWAUKEE TOOL Extrm Thck Mtal DP Cut Bnd Saw Bld, PK100 (48-39-0603)
- ANTI-SEIZE TECHNOLOGY Air Tool Conditioner, Bottle, 16 Oz (53700)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18 (2NPG1)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- Zoro Select Renewable Bushings