Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 53
Mfr # SF124BP
Zoro # G6268647
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Rockwell Hardness RC 62-64
- Drill Size #53
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF124BP
- Zoro # G6268647
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #53 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | #53 |
Head Dia. | 5/16 in |
Size- Decimal | #53 (0.0595) |
Outside Dia. | 3/16 in |
Size - Decimal | P - 0.3230 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #53
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Adapter Assy, Hex (49782)
- STARRETT Tap Wrench (93B)
- WESTWARD Mechanics Drill, HSS, 25/64,135 Deg (2UFW8)
- WESTWARD Hole Saw, Bi-Metal, 1-3/16 in. (29VU07)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Lock Screw (LS2)
- Zoro Select Renewable Bushings