Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5.2mm
Mfr # SF3222GG
Zoro # G9735424
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5.20 mm
- Drill Bushing Wall Type Standard Wall
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Size 5.20 mm
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222GG
- Zoro # G9735424
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 5.20 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 5.20 mm |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 7/64 in - 0.1094 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- BIG HORN Latch & Strike Templates (A & B) w/Center Locators (1" x 2-1/4" - 1-1/8" x 2-1/4" - 1-1/8" x 2-3/4") (70146)
- CMT Dowel Drill, Rght, 6mm dia., 30mm Cut L (311.060.21)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500130)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- Zoro Select Drill Bushings