Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 52
Mfr # SFT128BT
Zoro # G9737411
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Head Dia. 5/16 in
- Concentricity Tolerance .0005" T.I.R. max
- Bushing Type Slip Fixed Renewable Combination
- Decimal Equivalent 0.0635
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT128BT
- Zoro # G9737411
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 5/16 in |
Drill Size | #52 |
Outside Dia. | 3/16 in |
Size- Decimal | #52 (0.0635) |
Overall Length | 1/2 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #52 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 5.00mm - 0.1969 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Ball Contact (828B)
- PAN AMERICAN Bit, Insert, Phillips 446-3X, 1/4 (28-103X)
- HUSQVARNA CABON BRUSH 120V (589911202)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89206)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- Zoro Select Drill Bushings