Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 52
Mfr # SFT1212BT
Zoro # G9740963
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Dia. 5/16 in
- Head Thickness 3/16"
- Heat Treatment Through Hardened
- Size- Decimal #52 (0.0635)
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1212BT
- Zoro # G9740963
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 5/16 in |
Size- Decimal | #52 (0.0635) |
Drill Size | #52 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 3/16 in |
Inside Dia. | #52 |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 11/32 in - 0.3438 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20043)
- AIRSPADE AirSpade, 3 ft. Extension for Series 3000 (LT17)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- XCELITE General Hand Tool Kit, No. of Pcs. 23 (99SMN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- Zoro Select Drill Bushings