Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5.1mm
Mfr # SF3222GC
Zoro # G9735467
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 51/64 in
- Finish High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Material 52100 Thru Hardened
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222GC
- Zoro # G9735467
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Inside Dia. | 5.10 mm |
Drill Size | 5.10 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 3/8 in |
Size - Decimal | 7/64 in - 0.1094 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 2 (19031)
- DEWALT 14" 90T Light Gauge Ferrous Metal Cutting 1" Arbor (DWA7745)
- BUCKET BOSS Leather Hammer Holder (55128)
- WERA 29 Piece Hex/Torx Bit Set, 1/4 in (05056440001)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- Zoro Select Renewable Bushings