Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 51/64
Mfr # SFT7216NJ
Zoro # G6267125
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Outside Dia. 1 1/8 in
- Inside Dia. 51/64 in
- Bushing Head Type Headed
- Size- Decimal 51/64" (0.7969)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT7216NJ
- Zoro # G6267125
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 1/8 in |
Inside Dia. | 51/64 in |
Size- Decimal | 51/64" (0.7969) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 1 1/2 in |
Overall Length | 1 in |
Drill Size | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | B - 0.2380 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Mini Spring Clamp Set 6 pk, 6PK (DRD60075)
- DIXON Crimp Combo Nipple NPT ST, 1-1/2" (GSTC20)
- BESSEY 12" Bar Clamp, Wood Handle and 5-1/2" Throat Depth (TC5.512)
- DRILL AMERICA m4 x .8 HSS Plug Tap and 3.20mm HSS Drill Bit Kit (POUMS4X.8)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- Zoro Select Renewable Bushings