Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 51/64
Mfr # SFT7212NJ
Zoro # G6267064
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Drill Bushing Wall Type Thin Wall
- Head Dia. 1 1/2 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT7212NJ
- Zoro # G6267064
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 1/2 in |
Size- Decimal | 51/64" (0.7969) |
Inside Dia. | 51/64 in |
Drill Size | 51/64 in |
Overall Length | 3/4 in |
Outside Dia. | 1 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | B - 0.2380 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T111CF)
- MIDWEST AIR TECHNOLOGIES PLAIN BULLET CAP 2-3/8"" (328569C)
- HOLEX Pro Steel Solid Carbide Drill, 7.3mm Diameter, 140 Degrees Point Angle, TiAlN Coated, Plain Shank (122776 7,3)
- CHICAGO PNEUMATIC 7" Vertical Air Disc Sander 5/8"-11" Orbit Dia 5000 rpm (CP7265S)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- Zoro Select Renewable Bushings