Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/16 In
Mfr # SF4848IM
Zoro # G6272682
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Drill Size 5/16 in
- Head Material High Speed Steel
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4848IM
- Zoro # G6272682
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 5/16 in |
Inside Dia. | 5/16 in |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 1 3/64 in |
Size- Decimal | 5/16" (0.3125) |
Overall Length | 3 in |
Size - Decimal | 31/64 in - 0.4844 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Precision Screwdriver, 1/8-inch Slotted (6254INS)
- CENTURY DRILL & TOOL Black Oxide Drill Bit 29Pc Pod Set Pro Grade Usa 1/16 To 1/2 By 64Ths (24329)
- A2Z SCILAB Caulk Finishing Spatula 12 Total Length with 1.25 Wide 8 Long Stainless Steel Blade (A2Z-ZR-WHS8BY)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 3/4 In, W32885 (W32885)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- Zoro Select Renewable Bushings