Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/16 In
Mfr # SF4834IM
Zoro # G6271797
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 5/16" (0.3125)
- Head Material High Speed Steel
- Bushing Head Type Headed
- Material 52100 Thru Hardened
- Head Dia. 1 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4834IM
- Zoro # G6271797
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 5/16" (0.3125) |
Head Dia. | 1 3/64 in |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 5/16 in |
Overall Length | 2 1/8 in |
Size - Decimal | 1/4 in - 0.2500 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Rectangular Inspection Mirror (HTK-2)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (NA-1)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-3/4in. L (46 23 A21)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130RF1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- Zoro Select Renewable Bushings