Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/16 In
Mfr # SF4812IM
Zoro # G3048501
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Head Thickness 1/4"
- Inside Dia. 5/16 in
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4812IM
- Zoro # G3048501
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 5/16 in |
Overall Length | 3/4 in |
Size- Decimal | 5/16" (0.3125) |
Head Dia. | 1 3/64 in |
Size - Decimal | W - 0.3860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Spring Plunger Wrench, PK 2 (53006)
- WESTWARD Flat File, American, Bastard (30PA56)
- HUBBELL GAI-TRONICS Screwdriver, T-25 Size Torx Tip (233-001)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 7.00mm (C70115)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- Zoro Select Renewable Bushings