Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/16 In
Mfr # SF328IM
Zoro # G3586326
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 5/16" (0.3125)
- Drill Size 5/16 in
- Head Dia. 51/64 in
- Measurement System Fractional Inch
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF328IM
- Zoro # G3586326
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 5/16" (0.3125) |
Drill Size | 5/16 in |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 5/16 in |
Outside Dia. | 1/2 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | W - 0.3860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Marshalltown 4510sd 10 in. X 3 in. Durasoft Ii Stainless Steel Taping Knives (4510SD)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 8 mm Tip, 7 5/8 in L (41458)
- BUCKET BOSS Bag/Tote, Tool Tote, 19 Pocket, 11" x 11" x 10", 1680 Heavy-Duty Poly Fabric, 19 Pockets (74012)
- OSG Die Item, 1/4"-20 Die Thread, 1" W (2702800)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT485LK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- Zoro Select Renewable Bushings