Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/16 In
Mfr # SF3228IM
Zoro # G9742765
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Drill Bushing Wall Type Standard Wall
- Hardness Rc 62-64
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228IM
- Zoro # G9742765
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 3/4 in |
Head Dia. | 51/64 in |
Drill Size | 5/16 in |
Outside Dia. | 1/2 in |
Inside Dia. | 5/16 in |
Size- Decimal | 5/16" (0.3125) |
Size - Decimal | #53 - 0.0595 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA IGNITION MODULE ASSY, K970 (594729602)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 5/16x2-9/16in. (68875)
- SK HAND TOOLS Socket Set, 15 Piece Classic 3/8" Drive (94516)
- DYNAMIC Tools 3/8" Drive 13 Piece 6 Point, Standard SAE Socket Set, 1/4" - 1" (D010000)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- Zoro Select Renewable Bushings