Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 5/16 In
Mfr # SF3222IM
Zoro # G9743413
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/8 in
- Bushing Head Type Headed
- Finish High Speed Steel
- Size- Decimal 5/16" (0.3125)
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3222IM
- Zoro # G9743413
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/8 in |
Size- Decimal | 5/16" (0.3125) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Inside Dia. | 5/16 in |
Drill Size | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 51/64 in |
Size - Decimal | #5 - 0.2055 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Caulk Finishing Spatula 9 Total Length with 0.88 Wide 5 Long Stainless Steel Blade (A2Z-ZR-WHS5BY)
- WILLIAMS Striking Wrench, Hammer, 3 1/2 Inch Opening, 14 1/8 Inch OAL (JHWHW-6112)
- EKLIND General Purpose Ball End Hex Screwdriver 1/2 in Hex (91132)
- VIM PRODUCTS XZN10 10MM Stubby Driver With 3/8" Square Drive (XZNS1010)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT485LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- Zoro Select Renewable Bushings