Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size #51
Mfr # SFT128BW
Zoro # G9737402
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Size- Decimal #51 (0.0670)
- Outside Dia. 3/16 in
- Decimal Equivalent 0.0670
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT128BW
- Zoro # G9737402
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #51 (0.0670) |
Outside Dia. | 3/16 in |
Overall Length | 1/2 in |
Head Dia. | 5/16 in |
Drill Size | #51 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #51 |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 5.00mm - 0.1969 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, TICN (374925TICN)
- KRAFT TOOL Shaft Fast Mixer, 28 (DC307)
- ST LOUIS PNEUMATIC High Speed Inline Drill (SLP-84038)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR6110CT)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- Zoro Select Drill Bushings