Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size #51
Mfr # SFT126BW
Zoro # G1987021
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Outside Dia. 3/16 in
- Bushing Head Type Headed
- Inside Dia. #51
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT126BW
- Zoro # G1987021
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/16 in |
Inside Dia. | #51 |
Head Dia. | 5/16 in |
Size- Decimal | #51 (0.0670) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/8 in |
Drill Size | #51 |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 5.00mm - 0.1969 |
Drill Bit Dimension Type | Fractional |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #51
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1" opening size. (2716SW)
- OLYMPIA TOOLS Utility Knife Yelw 5Pc (33-133)
- OLFA Disposal Case, Blade (DC-3)
- HUSQVARNA COVER, AIR CLEANER (542191114)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- Zoro Select Drill Bushings