Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size #51
Mfr # SFT1210BW
Zoro # G9741112
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Size- Decimal #51 (0.0670)
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Head Material High Speed Steel
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1210BW
- Zoro # G9741112
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #51 (0.0670) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 5/16 in |
Overall Length | 5/8 in |
Inside Dia. | #51 |
Outside Dia. | 3/16 in |
Drill Size | #51 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 11/32 in - 0.3438 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86943)
- HYDE JOINT KNIFE 4""W (02550)
- CENTURY DRILL & TOOL Tape Measure High Visibility 16Ft Length 3/4" Blade Width (72818)
- ERICKSON Tapping Adapter, 3/8 (LTC037)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT485LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- Zoro Select Drill Bushings