Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size #51
Mfr # SF205BW
Zoro # G1985396
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #51
- Size- Decimal #51 (0.0670)
- Material 52100 Thru Hardened
- Bushing Type Slip Fixed Renewable Combination
- Drill Size #51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF205BW
- Zoro # G1985396
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #51 |
Size- Decimal | #51 (0.0670) |
Drill Size | #51 |
Outside Dia. | 5/16 in |
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | M - 0.2950 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver Bits, Phillips(R), #1, PK2 (ITPH1102)
- GREY PNEUMATIC 3/8" Drive, 1/2" SAE Socket, 6 Points (1016SD)
- KD TOOLS Flare Nut Wrenches, 6 pt., 13mm x 14mm (81646)
- MILWAUKEE TOOL 7/16 in. Shank Threaded Arbor with Clean Wood Pilot Drill Bit for BIG HAWG with Carbide Teeth Hole Saws (49-56-9306)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- Zoro Select Renewable Bushings