Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 50
Mfr # SFT124BY
Zoro # G1988835
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Bushing Type Slip Fixed Renewable Combination
- Concentricity Tolerance .0005" T.I.R. max
- Heat Treatment Through Hardened
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT124BY
- Zoro # G1988835
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 5/16 in |
Outside Dia. | 3/16 in |
Overall Length | 1/4 in |
Drill Size | #50 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | #50 (0.0700) |
Inside Dia. | #50 |
Size - Decimal | 1-1/32 in - 1.0039 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS REPLACEMENT SPACER WEDGE (SL88251)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (357)
- PFERD 10" Half Round File - DIY Packaged - Second Cut, with Handle (11027P)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1 " L.300 mm (40484848)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- Zoro Select Renewable Bushings