Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 50
Mfr # SFT1212BY
Zoro # G9740945
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/16 in
- Head Dia. 5/16 in
- Hardness Rc 62-64
- Finish High Speed Steel
- Decimal Equivalent 0.0700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT1212BY
- Zoro # G9740945
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/16 in |
Head Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #50 (0.0700) |
Drill Size | #50 |
Overall Length | 3/4 in |
Inside Dia. | #50 |
Size - Decimal | 11/32 in - 0.3438 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL BL 18T 6LG, w/BL 18T 6LG 25PK (48-00-8784, 48-00-8784)
- IRWIN DIE 1""HEX 4MM-.75 MM (9718)
- DRILL AMERICA 25/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO25/64)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34414)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- Zoro Select Drill Bushings