Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 50
Mfr # SF208BY
Zoro # G9741934
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/16 in
- Material 52100 Thru Hardened
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Drill Bushing Wall Type Standard Wall
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208BY
- Zoro # G9741934
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #50 |
Head Dia. | 35/64 in |
Drill Size | #50 |
Size- Decimal | #50 (0.0700) |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #8 - 0.1990 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN57)
- JACOBS CHUCK 3/8"" MULTICRAFT (30247)
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/8"-24 (T/A54597)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16, Height: 1 5/8 in (2NPC5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- Zoro Select Renewable Bushings