Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 4mm
Mfr # SF3222EW
Zoro # G9735695
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/8 in
- Drill Size 4.00 mm
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222EW
- Zoro # G9735695
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/8 in |
Drill Size | 4.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Size- Decimal | 4.00mm (0.1575) |
Outside Dia. | 1/2 in |
Inside Dia. | 4.00 mm |
Size - Decimal | 7/32 in - 0.2188 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Radius Cable Roller for 20"-24" Tray (9524RR)
- DEWALT 18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3983)
- PANDUIT Wiring Duct Notchng Tool, 9.50 in L, Steel (DNT-100)
- IRWIN 10 in Straight Jaw GrooveLock Plier (4935096)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- Zoro Select Drill Bushings