Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 49/64
Mfr # SFT728NE
Zoro # G9744621
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Drill Size 49/64 in
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
- Inside Dia. 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT728NE
- Zoro # G9744621
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 49/64 in |
Inside Dia. | 49/64 in |
Size- Decimal | 49/64" (0.7656) |
Head Dia. | 1 1/2 in |
Outside Dia. | 1 1/8 in |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #29 - 0.1360 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" (10mm) VSR Pistol Grip Drill with Keyless Chuck (DWD112)
- GROZ Soft Face Sledge Hammers, 6 lb., 30" (34560)
- KEO Drill/Countersink, #5, 7/16in dia., RH, HSS (10510)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8001)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- Zoro Select Renewable Bushings