Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 49/64
Mfr # SFT7228NE
Zoro # G6267231
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/4 in
- Finish High Speed Steel
- Material 52100 Thru Hardened
- Head Material High Speed Steel
- Inside Dia. 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT7228NE
- Zoro # G6267231
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/4 in |
Inside Dia. | 49/64 in |
Outside Dia. | 1 1/8 in |
Drill Size | 49/64 in |
Head Dia. | 1 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | 49/64" (0.7656) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #28 - 0.1405 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAW & MFG 6L Hole Saw Arbor (1779805)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- PERFORMANCE TOOL 11 In 90 Degree Long Handle Pliers Pliers-Long Nos, W1046 (W1046)
- BON TOOL Bon 22-327 Concrete Placer, Reinforced Steel With Hook (22-327)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- Zoro Select Renewable Bushings