Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 49/64
Mfr # SFT7220NE
Zoro # G6267152
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/8 in
- Finish High Speed Steel
- Material - Machining High Speed Steel
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT7220NE
- Zoro # G6267152
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1 1/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 49/64 in |
Size- Decimal | 49/64" (0.7656) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 1/2 in |
Drill Size | 49/64 in |
Overall Length | 1 1/4 in |
Size - Decimal | B - 0.2380 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 1/4-28 (7552-4)
- PROTO 3/4" Drive, 1-3/4 in Groove Diameter SAE Socket (JRR07528)
- WILDE 7" COTTER KEY EXTRACTOR-PIGTAIL HOOK-ZINC-BULK (544.Z/BB)
- WESTWARD 7/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV91)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- Zoro Select Renewable Bushings