Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 49/64
Mfr # SFT7216NE
Zoro # G6267107
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.7656
- Inside Dia. 49/64 in
- Material - Machining High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT7216NE
- Zoro # G6267107
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 49/64 in |
Overall Length | 1 in |
Head Dia. | 1 1/2 in |
Outside Dia. | 1 1/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 49/64" (0.7656) |
Drill Size | 49/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | B - 0.2380 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch FPT In Line Blow Gun with Rubber Safety Tip, PK 25 (B312S-25K)
- VIM PRODUCTS Magrail 8"JobberPK, 10 Piece Set (VIMMR8JP)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.023 (111102300)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-12)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- Zoro Select Renewable Bushings