Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 49/64
Mfr # SFT7212NE
Zoro # G6267046
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 49/64" (0.7656)
- Measurement System Fractional Inch
- Overall Length 3/4 in
- Outside Dia. 1 1/8 in
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT7212NE
- Zoro # G6267046
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 49/64" (0.7656) |
Overall Length | 3/4 in |
Outside Dia. | 1 1/8 in |
Inside Dia. | 49/64 in |
Head Dia. | 1 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 49/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | A - 0.2340 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx Bits, T30, 30PK (72580)
- EREM Cutter Carbide Round (576TX1)
- KIPP Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2X50)
- HYDE Putty Knife, Stiff, 3/4", Carbon Steel (02565)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- Zoro Select Renewable Bushings